F1892D600
Crydom Power Modules, F18 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F1892D600

Crydom Power Modules, F18 Series
In stock
Item Number
F1892D600
MFG Item Number
F1892D600
Series
F1892D600 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, F18 Series
Item #
F1892D600
POWER MODULE

F18 Series Information

  • Nine Standard Circuits
  • Blocking voltages to 1600 volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Package

Series F18 modules come in an industry standard package offering nine different circuits in a variety of diode, scr and hybrid configurations. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Suitable for line applications up to 600 volts RMS. Maximum output current per module ranges from 25 amps through 105 amps DC output current.

  • Auxialary Cathode Terminals Standard on SCR Versions
  • UL Recognized E72445.

Specifications

Specifications
Nominal Depth (mm) 20 mm
Nominal Height (mm) 30.3 mm
Nominal Width (mm) 91.9 mm
Ships Factory Direct No
Manufacturer Part Number F1892D600
Item Number F1892D600
Manufacturer Crydom
Product Series F18
Family Series Crydom Power Modules, F18 Series
Circuit Single Diode
Vrrm 2,500 V
Mounting Centers 79.9 mm
Approvals UR
RoHS Yes
Net Weight 0.3 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved