The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H12WD4825PG
Crydom Relays, H12WD Series
MFG Item Number
H12WD4825PG
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
4~32 VDC Input 48~660 VAC, 25~125A Output Zero Cross & Random Switching UL E116949 Panel Mount The H12WD high voltage relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking. Type H12WD is a snubberless (reduced leakage current).
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
H12WD4825PG
Item Number
H12WD4825PG
Manufacturer
Crydom
Product Series
H12WD
Family Series
Crydom Relays, H12WD Series
Circuit
1NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
1
Input Signal
4-32 VDC
Input Polarity
DC
Output Voltage
48-660 VAC
Nominal Output Voltage
208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating
25 A
Transient Overvoltage
1,200 V
Termination
Screw Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
Yes
Snubber
No
Net Weight
0.163 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved