H12WD4850G
Crydom Relays, H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H12WD4850G

Crydom Relays, H1 Series
In stock
Item Number
H12WD4850G
MFG Item Number
H12WD4850G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, H1 Series
Item #
H12WD4850G
PM IP00 SSR, 660VAC/50A, DC In,LED,

H1 Series Information

  • 4~32 VDC Input
  • 48~530 VAC, 25~90A Output
  • Zero Cross & Random Switching
  • UL E116949
  • Panel Mount
The H1 Series relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking and are available with either AC or DC input control.

  • SCR Output
  • CE Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H12WD4850G
Item Number H12WD4850G
Manufacturer Crydom
Product Series H1
Family Series Crydom Relays, H1 Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 12 VDC, 24 VDC, 4-32 VDC
Input Polarity DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.1625 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved