H12WD4890-10
Crydom Relays, H12WD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H12WD4890-10

Crydom Relays, H12WD Series
In stock
Item Number
H12WD4890-10
MFG Item Number
H12WD4890-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, H12WD Series
Item #
H12WD4890-10
SOLID STATE RELAY

H12WD Series Information

  • 4~32 VDC Input
  • 48~660 VAC, 25~125A Output
  • Zero Cross & Random Switching
  • UL E116949
  • Panel Mount
The H12WD high voltage relays use IC driven circuits for switching loads up to 660 VAC. All models come with 1200 Volts blocking. Type H12WD is a snubberless (reduced leakage current).

  • SCR Output
  • CE Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H12WD4890-10
Item Number H12WD4890-10
Manufacturer Crydom
Product Series H12WD
Family Series Crydom Relays, H12WD Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 90 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.163 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved