HD4840
Crydom Relays, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD4840

Crydom Relays, H Series
In stock
Item Number
HD4840
MFG Item Number
HD4840
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD4840
Item Number HD4840
Manufacturer Crydom
Product Series H
Family Series Crydom Relays, H Series
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 48-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 40 A
Transient Overvoltage 1,200 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved