M2550TB1200
Crydom Bridge Rectifiers, M25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M2550TB1200

Crydom Bridge Rectifiers, M25 Series
In stock
Item Number
M2550TB1200
MFG Item Number
M2550TB1200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, M25 Series
Item #
M2550TB1200
BRIDGE RECTIFIER 50A 1200V 3-PH

M25 Series Information

  • 200~1600 Vrrm
  • 50 Amps Output
  • Faston Terminals
  • High Thermal Efficiency
  • UL recognized
Three‑phase diode circuits incorporate highly efficient thermal management to provide high surge capability, extended life, and reliable performance. Three‑phase diodes come in industry standard package. Manufactured in Crydom's ISO 9002 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Manufacturer Part Number M2550TB1200
Item Number M2550TB1200
Manufacturer Crydom
Product Series M25
Family Series Crydom Bridge Rectifiers, M25 Series
It (avg) 50
Vrrm 1,200 V
Termination Plated Faston Lugs
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved