M5060SB400
Crydom Bridge Rectifiers, M50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M5060SB400

Crydom Bridge Rectifiers, M50 Series
In stock
Item Number
M5060SB400
MFG Item Number
M5060SB400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, M50 Series
Item #
M5060SB400
Bridge Rectifier, 400A, 60A, 1Ph

M50 Series Information

  • 200~1600 Vrrm
  • 60~100 Amps Output
  • Screw Terminals
  • High Thermal Efficiency
  • UL recognized (file no. E72445)
Single‑phase diode circuits incorporate highly efficient thermal management to provide high surge capability, extended life, and reliable performance. Available in five circuits, all models come in an industry standard package, provide 2500 Vrms from all terminals to the baseplate, and are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9002 Certified facility for optimum product performance and reliability.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M5060SB400
Item Number M5060SB400
Manufacturer Crydom
Product Series M50
Family Series Crydom Bridge Rectifiers, M50 Series
It (avg) 60 A
Vrrm 400 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS No
Net Weight 0.23 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved