T621F
Crydom Power Modules, M25/T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T621F

Crydom Power Modules, M25/T Series
In stock
Item Number
T621F
MFG Item Number
T621F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, M25/T Series
Item #
T621F
Power Module

M25/T Series Information

  • Eight Standard Circuits
  • 120 Vac ~ 480 Vac Input
  • 25 or 40 DC Amps Output
  • 2500 Vrms Isolation
  • Optional Free Wheeling Diode

These small size power modules are designed to control AC or DC variable voltage output up to 15KW. All modules come with standard .250" quick‑connect terminals for easy installation.
  • External Suppressor Optional


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T621F
Item Number T621F
Manufacturer Crydom
Product Series M25/T
Family Series Crydom Power Modules, M25/T Series
Circuit Hybrid Bridge Common Anode SCRs
It (avg) 42.5 A
Vrrm 1,200 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode Yes
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved