10707-6
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10707-6

Cully-Minerallac Screws
In stock
Item Number
10707-6
MFG Item Number
10707-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
10707-6
7x7/16 PHFS PH SHP 1000/JAR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10707-6
Item Number 10707-6
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips
Size 7 x 7/16
Bit Size #2
Screw Head Type Pan Head
Point Type Sharp Point
Finish Black
Packaging Type Square Jar
Net Weight 0.0006 lbs
Gross Weight 2.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved