14809J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14809J

Cully-Minerallac Screws
In stock
Item Number
14809J
MFG Item Number
14809J
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
14809J
8x1/2 WAFER SHP PT LATH SCRE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14809J
Item Number 14809J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips
Size 8 x 1/2
Bit Size #2
Screw Head Type Wafer Head
Point Type Sharp Point
Finish Zinc
Packaging Type Round Jar
Net Weight 0 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved