37470
Cully-Minerallac Paint
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

37470

Cully-Minerallac Paint
In stock
Item Number
37470
MFG Item Number
37470
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Paint, Series
Item #
37470
INVERT PAINT SB FLUOR RED/ORG

Series Information

Specifications

Specifications
Manufacturer Part Number 37470
Item Number 37470
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Paint
Color Fluorescent Red/Orange
Base Solvent
Can Size 20 oz
Net Fill 17 oz
VOC Compliant Yes
Lead Free Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved