39920
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

39920

Cully-Minerallac Anchors
In stock
Item Number
39920
MFG Item Number
39920
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
39920
PLASTIC E-Z ANCOR COMBO KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 39920
Item Number 39920
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drive Type Phillips, Sqaure
Screw Size #8
Screw Length 1 "
Anchor Length 1-5/8 "
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved