4SB
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4SB

Cully-Minerallac Conduit Mounts
In stock
Item Number
4SB
MFG Item Number
4SB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
4SB
HANGER W/BOLT STAINLESS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4SB
Item Number 4SB
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Composition Stainless Steel
Style Clamp
Rigid Size (in) 1-1/2 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved