500KC1
Cully-Minerallac Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500KC1

Cully-Minerallac Beam Clamps
In stock
Item Number
500KC1
MFG Item Number
500KC1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
500KC1
BEAM CLAMP W/KOMBO CLIP

Series Information

Specifications

Specifications
Item Number 500KC1
Manufacturer Part Number 500KC1
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Composition Steel
Jaw Open 0.5 "
Tapped Hole Size 1/4-20
Load Rating 100 lbs
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved