58496
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58496

Cully-Minerallac Anchors
In stock
Item Number
58496
MFG Item Number
58496
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
58496
1/4 X 6 RH TOGGLE BOLT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58496
Item Number 58496
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Round
Size 1/4 "
Thread Size 1/4-20
Length 6 "
Drive Type Slotted
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved