58648
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58648

Cully-Minerallac Anchors
In stock
Item Number
58648
MFG Item Number
58648
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
58648
3/8 X 3 RH TOGGLE BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 58648
Item Number 58648
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Round
Size 3/8 "
Thread Size 3/8-16
Length 3 "
Drive Type Slotted
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved