59016-6
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59016-6

Cully-Minerallac Anchors
In stock
Item Number
59016-6
MFG Item Number
59016-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
59016-6
1/4 X 1 ZAMAC NAILIN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59016-6
Item Number 59016-6
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Head Style Nail
Size 1/4 "
Length 1 "
Package Quantity 200
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved