602B
Cully-Minerallac Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

602B

Cully-Minerallac Beam Clamps
In stock
Item Number
602B
MFG Item Number
602B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
602B
BEAM CLAMP STEEL

Series Information

Specifications

Specifications
Item Number 602B
Manufacturer Part Number 602B
Ships Factory Direct No
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Composition Steel
Jaw Open 0.75 "
Tapped Hole Size 3/8-16
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved