60614
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60614

Cully-Minerallac Anchors
In stock
Item Number
60614
MFG Item Number
60614
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
60614
1/2 S LAG SHIELD

Series Information

Specifications

Specifications
Minimum Depth 2-1/2 "
Manufacturer Part Number 60614
Item Number 60614
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Screw Diameter 1/2 "
Drill Diameter 3/4 "
Length 2 "
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved