61174
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61174

Cully-Minerallac Anchors
In stock
Item Number
61174
MFG Item Number
61174
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
61174
SAMMY TEK50 1-1/2in. STEEL 3/8in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61174
Item Number 61174
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drive Type Hex
Rod Size #12
Size #12
Length 1-1/2 "
Mounting Type Vertical
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved