62696
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62696

Cully-Minerallac Anchors
In stock
Item Number
62696
MFG Item Number
62696
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
62696
5/8 X 6 WEDGE ANCHOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62696
Item Number 62696
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Min. Embed Distance 2-3/4 "
Size 5/8 "
Length 6 "
Thread Length 4-3/8 "
Package Quantity 10
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved