74014
Cully-Minerallac Chain
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

74014

Cully-Minerallac Chain
In stock
Item Number
74014
MFG Item Number
74014
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chain, Series
Item #
74014
#3 TENSO CHAIN ZP - 100 FT BOX

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 74014
Item Number 74014
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Chain
Gauge/Size #14
Package Type Reel
Package Qty. 100 '
Comments 90lb Work Load
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved