77020SSJ
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

77020SSJ

Cully-Minerallac Screws
In stock
Item Number
77020SSJ
MFG Item Number
77020SSJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
77020SSJ
#10 X 1-1/4Hwh Sms Slot 18-8SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 77020SSJ
Item Number 77020SSJ
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Slotted
Size 10 x 1-1/4
Screw Head Type Hex Head
Color Silver
Manufacturing Material Stainless Steel
Packaging Type Jar
Comments Self-Tapping
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved