79634J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79634J

Cully-Minerallac Screws
In stock
Item Number
79634J
MFG Item Number
79634J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
79634J
6x2 BH DRYWALL PHIL COARSE

Series Information

Specifications

Specifications
Manufacturer Part Number 79634J
Item Number 79634J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips
Size 6 x 2
Bit Size #2
Screw Head Type Flat Head
Point Type Drill Point
Finish Zinc
Color Black
Packaging Type Jar
Net Weight 0.0017 lbs
Gross Weight 0.0017 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved