80006-6
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80006-6

Cully-Minerallac Screws
In stock
Item Number
80006-6
MFG Item Number
80006-6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
80006-6
10-32x3/8 HH PHSL GND 1000/JAR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80006-6
Item Number 80006-6
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips
Size 10-32 x 3/8
Bit Size 5/16
Screw Head Type Hex Washer
Point Type Type F
Finish Zinc
Packaging Type Square Jar
Net Weight 0.005 lbs
Gross Weight 5.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved