8S
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8S

Cully-Minerallac Conduit Mounts
In stock
Item Number
8S
MFG Item Number
8S
8S is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
8S
HANGER STAINLESS STEEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8S
Item Number 8S
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Composition Stainless Steel
Style Clamp
EMT Size (in) 3-1/2 "
Rigid Size (in) 3-1/2 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved