A4600
Cully-Minerallac Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A4600

Cully-Minerallac Beam Clamps
In stock
Item Number
A4600
MFG Item Number
A4600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
A4600
BEAM CLAMP W/HANGER

Series Information

Specifications

Specifications
Item Number A4600
Manufacturer Part Number A4600
Ships Factory Direct No
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Beam Clamps
Composition Steel
Jaw Open 0.5 "
Tapped Hole Size 1/4-20
Rigid Size (in) 1-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved