I12A
Cully-Minerallac Fasteners, Non-Insulated Metal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I12A

Cully-Minerallac Fasteners, Non-Insulated Metal Series
In stock
Item Number
I12A
MFG Item Number
I12A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Non-Insulated Metal Series
Item #
I12A
Romex Staple, 9/16in., 100/Bx, Std,

Non-Insulated Metal Series Information


Specifications

Specifications
Manufacturer Part Number I12A
Item Number I12A
Manufacturer Cully-Minerallac
Product Series Non-Insulated Metal
Family Series Cully-Minerallac Fasteners, Non-Insulated Metal Series
Cable Size 10/3, 12/3, 14/3
Staple Type Metal Staple
Staple Size 1-1/4 x 9/16 "
Insulated No
Package Quantity 100
Style Standard
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved