The store will not work correctly when cookies are disabled.
IPS50C
Cully-Minerallac Fasteners, Insulated Plastic Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fasteners, Insulated Plastic Series
Plastic Cable Staple, 500/Bx, White
Insulated Plastic Series Information
- Made from UV Stabilized High Impact Plastic
- For 1/2 in and 3/4 in Wide Single Cables
- UL Listed
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
IPS50C |
Item Number |
IPS50C |
Manufacturer |
Cully-Minerallac |
Product Series |
Insulated Plastic |
Family Series |
Cully-Minerallac Fasteners, Insulated Plastic Series |
Cable Size |
12/2, 12/3 |
Staple Type |
Plastic Saddle |
Staple Size |
1/2 " |
Insulated |
Yes |
Insulation Color |
White |
Insulation Material |
Plastic |
Package Quantity |
500 |
Style |
Double Nail |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved