IPS50J
Cully-Minerallac Fasteners, Insulated Plastic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPS50J

Cully-Minerallac Fasteners, Insulated Plastic Series
In stock
Item Number
IPS50J
MFG Item Number
IPS50J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Insulated Plastic Series
Item #
IPS50J
Plastic Cable Staple, 500/Pk(PBAG)

Insulated Plastic Series Information

  • Made from UV Stabilized High Impact Plastic
  • For 1/2 in and 3/4 in Wide Single Cables
  • UL Listed


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IPS50J
Item Number IPS50J
Manufacturer Cully-Minerallac
Product Series Insulated Plastic
Family Series Cully-Minerallac Fasteners, Insulated Plastic Series
Cable Size 12/2, 12/3
Staple Type Plastic Saddle
Staple Size 1/2 "
Insulated Yes
Insulation Color White
Insulation Material Plastic
Package Quantity 500
Style Double Nail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved