IPS75L
Cully-Minerallac Fasteners, Insulated Plastic Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPS75L

Cully-Minerallac Fasteners, Insulated Plastic Series
In stock
Item Number
IPS75L
MFG Item Number
IPS75L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Insulated Plastic Series
Item #
IPS75L
3/4in. PLSTC STPL(250/KRAFT BAG)

Insulated Plastic Series Information

  • Made from UV Stabilized High Impact Plastic
  • For 1/2 in and 3/4 in Wide Single Cables
  • UL Listed


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IPS75L
Item Number IPS75L
Manufacturer Cully-Minerallac
Product Series Insulated Plastic
Family Series Cully-Minerallac Fasteners, Insulated Plastic Series
Cable Size 12/3, 8/2
Staple Type Plastic Saddle
Staple Size 3/4 "
Insulated Yes
Insulation Color White
Insulation Material Plastic
Package Quantity 250
Style Double Nail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved