KC1234
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KC1234

Cully-Minerallac Conduit Mounts
In stock
Item Number
KC1234
MFG Item Number
KC1234
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
KC1234
KOMBO CLIP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KC1234
Item Number KC1234
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Composition Steel
Style Spring
Rigid Size (in) 1/2 ", 3/4 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved