10250TS40
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250TS40

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
10250TS40
MFG Item Number
10250TS40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
10250TS40
Legend Plate, 30mm, High/Low,Square

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250TS40
Item Number 10250TS40
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type 2-Position Selector Switch
Legend High/Low
Hole Size 30 mm
Shape Square
Material Aluminum
Field Color Black
Legend Location Top
Height 1.75 "
Width 1.75 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved