7600E
Cutler Hammer, Div of Eaton Co Human Machine Interface, EPRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7600E

Cutler Hammer, Div of Eaton Co Human Machine Interface, EPRO Series
In stock
Item Number
7600E
MFG Item Number
7600E
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, EPRO Series
Item #
7600E
PANELMATE EPRO PS ENTERPRISE

EPRO Series Information

  • 8.4~15.1" Touchscreens
  • Full Color TFT Display
  • 24 Volts DC
  • Panel Mount
  • UL; cUL; CSA; CE Approvals
The PanelMate ePro PS family is made up of high performance yet cost‑effective operator interface products. The ePro PS sets the standard for hybrid OI systems by combining the flexibility of Microsoft's Windows XP Embedded operating system with the stability and reliability achieved through the solid‑state hardware design.

The ePro PS family provides the performance and flexibility of PC based operator interfaces without the associated complexity of a PC on the plant floor. With integrated high‑speed Ethernet, serial ports, USB ports, removable CompactFlash and PCMCIA, the ePro PS models can be adapted for a wide variety of user requirements.

  • IP65 Protection
  • Outdoor Screen Types Available
  • Available in Painted Steel or Stainless Steel
  • True Analog Touch Surface for Maximum Flexibility

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7600E
Item Number 7600E
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series EPRO
Family Series Cutler Hammer, Div of Eaton Co Human Machine Interface, EPRO Series
Display Type Blind Node
Touch Screen No
Communications Ethernet, Serial, USB
USB Ports (4) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA Yes
Tactile Pushbuttons No
Video Output Port Yes
Outdoor Viewable No
Mounting Panel
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 24 W
Operating System Windows XP
User Memory 1 GB
Expandable Memory Option Compact Flash, PCMCIA, USB Disk
NEMA Rating NEMA 4, NEMA 4X, NEMA 12
IP Rating IP65
Operating Temperature 32-140 °F
Approvals CE, CSA, cUL, UL
Net Weight 4.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved