A202K1CAM
Cutler Hammer, Div of Eaton Contactors, A202 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A202K1CAM

Cutler Hammer, Div of Eaton Contactors, A202 Series
In stock
Item Number
A202K1CAM
MFG Item Number
A202K1CAM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, A202 Series
Item #
A202K1CAM
LIGHTING CONTACTOR

A202 Series Information

  • 24~600 VAC Coils
  • 600 VAC Ballast Load
  • Line‑to‑line Tungsten 480 VAC
  • Line‑to‑neutral Tungsten 277 VAC
  • UL; CSA Approved
The Cutler‑Hammer A202 Lighting contactor from Eaton's electrical business provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. They are fully rated devices that do not require de‑rating similar to standard motor control contactors.
  • 2~12 Poles
  • 30~400 Continuous Amperes

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A202K1CAM
Item Number A202K1CAM
Manufacturer Cutler Hammer, Div of Eaton
Product Series A202
Family Series Cutler Hammer, Div of Eaton Contactors, A202 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts None
Termination Box Lug
Current Rating 30 A
Enclosure Yes
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved