AA43P
Cutler Hammer, Div of Eaton Overload Relays, A200 Overload Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AA43P

Cutler Hammer, Div of Eaton Overload Relays, A200 Overload Series
In stock
Item Number
AA43P
MFG Item Number
AA43P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, A200 Overload Series
Item #
AA43P
OVERLOAD RELAY

A200 Overload Series Information

  • Single‑Pole or Three‑Pole
  • Thermal Type A
  • Panel Mounted

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AA43P
Item Number AA43P
Manufacturer Cutler Hammer, Div of Eaton
Product Series A200 Overload
Family Series Cutler Hammer, Div of Eaton Overload Relays, A200 Overload Series
Current Setting Range 19-135 A
Poles 3
Output Contacts 1NC
Trip Class Class 20
Reset Type Automatic, Manual
Connection Type Screw Terminals
Net Weight 2.4 lbs
Gross Weight 2.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved