AE16BNS0BC
Cutler Hammer, Div of Eaton Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AE16BNS0BC

Cutler Hammer, Div of Eaton Starters
In stock
Item Number
AE16BNS0BC
MFG Item Number
AE16BNS0BC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
AE16BNS0BC
STARTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AE16BNS0BC
Item Number AE16BNS0BC
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Starters
Style Open
Industry Standard IEC
Poles 3
Coil Voltage 220-240 VAC
Nominal Coil Voltage 240 VAC
UL Motor Starting (AC3) 10 A
General Purpose (AC1) 20 A
Max HP 120V 1PH 0.5 hp
Max HP 230/240V 1PH 1 hp
Max HP 200/208V 3PH 2 hp
Max HP 230/240V 3PH 2 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 7.5 hp
Coil Type Magnetic
Mounting Surface
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved