The store will not work correctly when cookies are disabled.
BA11A
Cutler Hammer, Div of Eaton Overload Relays, A200 Overload Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Overload Relays, A200 Overload Series
A200 Overload Series Information
- Single‑Pole or Three‑Pole
- Thermal Type A
- Panel Mounted
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BA11A |
Item Number |
BA11A |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
A200 Overload |
Family Series |
Cutler Hammer, Div of Eaton Overload Relays, A200 Overload Series |
Current Setting Range |
0.25-26.2 A |
Poles |
1 |
Output Contacts |
1NC |
Trip Class |
Class 20 |
Reset Type |
Automatic, Manual |
Connection Type |
Screw Terminals |
Net Weight |
0.7 lbs |
Gross Weight |
0.7 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved