The store will not work correctly when cookies are disabled.
BR215
Cutler Hammer, Div of Eaton Circuit Breakers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Type BR Breaker 15A/2 Pole 120/240V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BR215 |
Item Number |
BR215 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers |
Poles |
2 |
Current Rating |
15 A |
Max Voltage |
120 VAC, 240 VAC |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Mounting |
Plug On |
Net Weight |
0.5 lbs |
Gross Weight |
0.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved