C65DNA330A
Cutler Hammer, Div of Eaton Contactors, C65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C65DNA330A

Cutler Hammer, Div of Eaton Contactors, C65 Series
In stock
Item Number
C65DNA330A
MFG Item Number
C65DNA330A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C65 Series
Item #
C65DNA330A
OPEN REV 3P 30A DP CONT SCREW W/O

C65 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C65DNA330A
Item Number C65DNA330A
Manufacturer Cutler Hammer, Div of Eaton
Product Series C65
Family Series Cutler Hammer, Div of Eaton Contactors, C65 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size D
Termination Screw
Shunt No
Interlock Mechanical
Enclosure Open
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 15 hp
Inductive Load 120V 30 A
Inductive Load 200/208V 30 A
Inductive Load 230/240V 30 A
Inductive Load 460/480V 30 A
Inductive Load 575/600V 30 A
Resistive Rating 40 A
Locked Rotor 120V 180 A
Locked Rotor 240/277V 180 A
Locked Rotor 480V 150 A
Locked Rotor 600V 120 A
Net Weight 2.6 lbs
Gross Weight 2.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved