CHT2020
Cutler Hammer, Div of Eaton Load Centers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CHT2020

Cutler Hammer, Div of Eaton Load Centers
In stock
Item Number
CHT2020
MFG Item Number
CHT2020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Load Centers, Series
Item #
CHT2020
Type CHT Twin Breaker 2-20/1 Pole

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CHT2020
Item Number CHT2020
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Load Centers
Voltage 120 VAC
Current Rating 20 A
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Enclosure Type Indoor
Main Breaker CHT
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved