CN35NN3AB
Cutler Hammer, Div of Eaton Contactors, CN35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CN35NN3AB

Cutler Hammer, Div of Eaton Contactors, CN35 Series
In stock
Item Number
CN35NN3AB
MFG Item Number
CN35NN3AB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CN35 Series
Item #
CN35NN3AB
LTG CONT OPN 200A 3P 120V

CN35 Series Information

  • Straight Through Wiring
  • Designed and Tested Specifically for Lighting and Resistive Loads
  • Standard with 1NO Auxiliary Contact
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non‑motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CN35NN3AB
Item Number CN35NN3AB
Manufacturer Cutler Hammer, Div of Eaton
Product Series CN35
Family Series Cutler Hammer, Div of Eaton Contactors, CN35 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO
Termination Box Lug
Current Rating 200 A
Enclosure Yes
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved