CN55AN3TB
Cutler Hammer, Div of Eaton Contactors, FREEDOM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CN55AN3TB

Cutler Hammer, Div of Eaton Contactors, FREEDOM Series
In stock
Item Number
CN55AN3TB
MFG Item Number
CN55AN3TB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Freedom Series
Item #
CN55AN3TB
CONTACTOR

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CN55AN3TB
Item Number CN55AN3TB
Manufacturer Cutler Hammer, Div of Eaton
Product Series Freedom
Family Series Cutler Hammer, Div of Eaton Contactors, FREEDOM Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contacts 1NO, 1NC
Termination Box Lug
NEMA Frame Size 0
Overload Relays C306, C396
Max HP 115V 1PH 0.33 hp
Max HP 230/240V 1PH 1 hp
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
NEMA Continuous Current (I) 9 A
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved