CSDR4A4CY2203-D
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSDR4A4CY2203-D

Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
In stock
Item Number
CSDR4A4CY2203-D
MFG Item Number
CSDR4A4CY2203-D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, GLOBAL PLUS Series
Item #
CSDR4A4CY2203-D
MICRO, DOUBLE, ST F, RT M, DC, 4P,

GLOBAL PLUS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSDR4A4CY2203-D
Item Number CSDR4A4CY2203-D
Manufacturer Cutler Hammer, Div of Eaton
Product Series GLOBAL PLUS
Family Series Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Number of Pins 4
Connector Type Female Straight Plug to Male Right Angle Plug
Connector Configuration Male to Female
Maximum Voltage 320 VDC
Cable Color Yellow
Current Rating 4 A
Connector Size M12 x 1.00
Length 3 m
Connector Class Micro (M12)
Coupling Nut Material Nickel-Plated Zinc
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Gauge (AWG) 22
Key Position 0 °
Temperature Range (C) -25-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Power
Side 1 Gender Male
Side 1 Connector M12
Side 1 Angle Right Angle
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M12
Approvals CSA, cUL, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved