The store will not work correctly when cookies are disabled.
CSDS4A3CY2205
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
In stock
Item Number
CSDS4A3CY2205
MFG Item Number
CSDS4A3CY2205
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, GLOBAL PLUS Series
Cord Set, 4-P, 3-W, 22AWG, 5 Meter,
GLOBAL PLUS Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSDS4A3CY2205 |
Item Number |
CSDS4A3CY2205 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
GLOBAL PLUS |
Family Series |
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series |
Number of Pins |
4 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
320 VDC |
Cable Color |
Yellow |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
5 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Zinc |
Cable Shielding |
None |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
Key Position |
0 ° |
Temperature Range (C) |
-25-80 °C |
IP Rating |
IP67 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Power |
Side 1 Gender |
Female |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
Approvals |
CSA, cUL, UL |
Net Weight |
0.9 lbs |
Gross Weight |
0.9 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved