CVX050-240D
Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX050 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CVX050-240D

Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX050 Series
In stock
Item Number
CVX050-240D
MFG Item Number
390-0008
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), CVX050 Series
Item #
CVX050-240D
Surge Protective Device

CVX050 Series Information

  • For residential, small business, light industrial, light commercial
  • Service entrance and branch panel protection
  • OEM applications
  • Control panels
Eaton CVX050 and CVX100 surge protective devices (SPDs) protect electronic equipment from damaging transients .These units are suitable for medium and low exposure level applications that require cost‑effective, and high‑quality system protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 390-0008
Item Number CVX050-240D
Manufacturer Cutler Hammer, Div of Eaton
Product Series CVX050
Family Series Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX050 Series
Line Voltage 240 VAC 3P Delta
Surge Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1449
Mode of Protection L-G, L-L
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 2 lbs
Gross Weight 2.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved