CVX100-230L
Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CVX100-230L

Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
In stock
Item Number
CVX100-230L
MFG Item Number
395-0002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), CVX100 Series
Item #
CVX100-230L
Surge Protective Device

CVX100 Series Information

  • For residential, small business, light industrial, light commercial
  • Service entrance and branch panel protection
  • OEM applications
  • Control panels
Eaton CVX050 and CVX100 surge protective devices (SPDs) protect electronic equipment from damaging transients .These units are suitable for medium and low exposure level applications that require cost‑effective, and high‑quality system protection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 395-0002
Item Number CVX100-230L
Manufacturer Cutler Hammer, Div of Eaton
Product Series CVX100
Family Series Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), CVX100 Series
Line Voltage 240 VAC 1P
Surge Capacity 100 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1449
Mode of Protection L-G, L-N, N-G
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
NEMA Rating NEMA 4X
Approvals CE, CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved