D26MR80A
Cutler Hammer, Div of Eaton Control Relays, D26MR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D26MR80A

Cutler Hammer, Div of Eaton Control Relays, D26MR Series
In stock
Item Number
D26MR80A
MFG Item Number
D26MR80A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, D26MR Series
Item #
D26MR80A
CONTROL RELAY, 8-P N/O, 120VAC

D26MR Series Information

  • 600 VAC Multipole
  • Convertible Contacts
  • Complete AC Relays

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D26MR80A
Item Number D26MR80A
Manufacturer Cutler Hammer, Div of Eaton
Product Series D26MR
Family Series Cutler Hammer, Div of Eaton Control Relays, D26MR Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Number of Poles 8
Contact Configuration 8NO
Thermal Current (A) 10 A
Termination Screw
Mounting DIN Rail, Screw
Approvals CSA, UL
Net Weight 2.1 lbs
Gross Weight 2.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved