The store will not work correctly when cookies are disabled.
D26MRD20A1
Cutler Hammer, Div of Eaton Control Relays, D26MRD Series
MFG Item Number
D26MRD20A1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Control Relays, D26MRD Series
D26MRD Series Information
- 600 VAC Multipole
- Convertible Contacts
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D26MRD20A1 |
Item Number |
D26MRD20A1 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
D26MRD |
Family Series |
Cutler Hammer, Div of Eaton Control Relays, D26MRD Series |
Nominal Coil Voltage |
110 VDC |
Coil Voltage |
120 VDC |
Number of Poles |
2 |
Contact Configuration |
2NO |
Termination |
Screw |
Mounting |
DIN Rail, Screw |
Net Weight |
2 lbs |
Gross Weight |
2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved