D2PR23A
Cutler Hammer, Div of Eaton Co Relays, D2PR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D2PR23A

Cutler Hammer, Div of Eaton Co Relays, D2PR Series
In stock
Item Number
D2PR23A
MFG Item Number
D2PR23A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, D2PR Series
Item #
D2PR23A
RELAY

D2PR Series Information

  • Ultra‑high Sensitivity Relay with Quick Response
  • High Reliability, Long Life
  • Panel, DIN Rail and Flange Mounting
  • Small Size

The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations.

Specifications

Specifications
Manufacturer Part Number D2PR23A
Item Number D2PR23A
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series D2PR
Family Series Cutler Hammer, Div of Eaton Co Relays, D2PR Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Nominal Coil Voltage 120 VAC
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved